DESCRIPTION

  • Certified dual check valves for backflow protection
  • Includes stretchable metal hose
  • Single function handshower
  • Wall mounting bracket included

Delta Faucet 2 gpm Wall Mount Hand Shower with Dual Check Valves

D55020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Champagne Bronze™
Color Finish Category
Bronze Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Length
69 in
Material
Brass, Metal, Plastic
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
Yes

Starting at
$168.63
EACH
  • QUANTITY