DESCRIPTION

  • Face rotates 360°
  • Flow rate: 2.0 gpm at 80 psi
  • Self-cleaning H2Okinetic® spray holes
  • Single function
  • Stretchable metal hose
  • WaterSense® certification promotes water conservation

Delta Faucet Ribbon 2 gpm Wall Mount Hand Shower

D55421

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Ribbon
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4 in
Faucet Mount
Wall Mount
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
11-7/16 in
IAPMO Listed
No
Installation Type
Shower Arm Mount, Wall Mount
Material
Plastic
NSF Certified
No
Showerhead Function
Single
Spray Type
H2Okinetic®
Trim Only
No
WaterSense Labeled
Yes

Starting at
$128.16
EACH
  • QUANTITY