DESCRIPTION

  • 13/16" - 27 male thread

Delta Faucet Aerator Spray

DRP71111

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
0.5 gpm @ 60 psi, 1.9 L/min @ 414 kPa

Starting at
$24.43
EACH
  • QUANTITY

DOCUMENTS