DESCRIPTION

  • Brass construction
  • Pin wall mount for handshower
  • Use with pin mount swivel connectors

Delta Faucet All Brass Pin Wall Mount for Hand Shower

DU9501PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Material
Brass
Trim Only
No
WaterSense Labeled
No

Starting at
$29.39
EACH
  • QUANTITY

DOCUMENTS