Hand Shower Holder in Polished Brass
Hand Shower Holder in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with pin mount swivel connectors
- Brass construction
- Use with pin-mount swivel connectors
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1-1/2 in
- Faucet Part Type:
- Hand Shower Holder
- Height:
- 2 in
- Material:
- Brass
- Maximum Height:
- 2 in
- Side Spray:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.8 lb