Allora® 1.8 gpm Kitchen Escutcheon Brilliance Stainless

Part #DRP47274SS  |  Item #3081716  |  Manufacturer Part #RP47274SS

$89.85 EACH
(Pricing is for Stainless)

Color/Finish: Stainless

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Escutcheon plate, nuts and gasket

Specifications

ADA Compliant: No

Application: Accessories

Collection: Allora®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 2-1/4 in

Faucet Part Type: Escutcheon

Height: 11 in

Material: Metal

Maximum Height: 11 in

NSF Certified: No

Origin: Global

Side Spray: No

Smart Home Enabled: No

Style: Traditional

Weight: 0.815

Width: 10 in