Delta Faucet

Allora™ 4-Hole Pull-Down Kitchen Faucet with Single Lever Handle in Brilliance Stainless

Part #D989SSDST  |  Manufacturer Part #989-SS-DST

Color/Finish: Brilliance® Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Allora
  • Toggle control makes it easy to change from aerated stream to spray
  • Pull-down hose provides a 24" reach
  • Spout swivels 360° for easy access to all areas
  • Exclusive MagnaTite® spray head docking ensures a snug fit of the wand
  • Handle Type: Lever
  • Optional accessories: 10" escutcheon: RP47274; 1.5 gpm sprayer assembly: RP60735

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Allora™

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass, Metal

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 4 Hole

Side Spray: No

Spout Height: 7-3/4 in

Spout Reach: 9-7/8 in

Spout Swivel: 360°

Spout Type: Pull Down

Trim Only: No