6 in. 13 oz Kitchen Soap Dispenser in Arctic Stainless
Allora® 6 in. 13 oz Kitchen Soap Dispenser in Arctic Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large capacity 13-oz. bottle
- Refillable from above the deck
- For use as soap or lotion dispenser
- 2-13/16 in. maximum deck thickness
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Allora®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Depth:
- 5-1/4 in
- Height:
- 16-31/100 in
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Maximum Height:
- 16-31/100 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 4-1/4 in
- Spout Swivel:
- 360°
- Weight:
- 1.4 lb