6 in. 13 oz Kitchen Soap Dispenser in Brilliance Stainless

You last purchased this on
 
Delta Faucet

Allora® 6 in. 13 oz Kitchen Soap Dispenser in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Allora® 6 in. 13 oz Kitchen Soap Dispenser in Brilliance Stainless

  • Fast #
  • Part #DRP47280SS
  • Item #3082276
  • Manufacturer Part #RP47280SS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Top fill
  • Height: 6"
  • 13 oz bottle included model RP21904
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
13 oz
Collection:
Allora®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
5-1/4 in
Height:
16-31/100 in
Material:
Plastic
Maximum Height:
16-31/100 in
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
4-1/4 in
Spout Swivel:
360°
Weight:
1.24 lb