Escutcheon in Arctic Stainless
This product has been replaced by
Manufacturer Part #RP47274ARPR
Allora® Escutcheon in Arctic Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 640-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Accessories
- CARB OTC LEED Compliant:
- No
- Collection:
- Allora®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Depth:
- 2-1/4 in
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Height:
- 11 in
- IAPMO Listed -:
- No
- Length:
- 12-1/2 in
- Material:
- Metal
- Maximum Height:
- 11 in
- NSF Certified:
- No
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 0.685 lb
- Width:
- 10 in