Kitchen Escutcheon in Polished Chrome
This product has been replaced by
Manufacturer Part #RP47274PCPR
Allora® Kitchen Escutcheon in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Escutcheon plate, nuts and gasket
Specifications
- ADA Compliant:
- No
- Application:
- Accessories
- Collection:
- Allora®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/4 in
- Faucet Part Type:
- Escutcheon
- Height:
- 11 in
- Length:
- 12-1/2 in
- Material:
- Metal
- Maximum Height:
- 11 in
- NSF Certified:
- No
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 0.685 lb
- Width:
- 10 in