This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Stainless

Delta Faucet

Altado™ Single Handle Pressure Balancing Valve Trim in Stainless

  • Fast #
  • Part #DT17042SS
  • Item #11781399
  • Manufacturer Part #DT17042SS
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Altado™ Single Handle Pressure Balancing Valve Trim in Stainless

  • Fast #
  • Part #DT17042SS
  • Item #11781399
  • Manufacturer Part #DT17042SS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tub and shower trim only. Must purchase MultiChoice® rough separately
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-47/50 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Height
6-1/2 in
Width
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Altado™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
CSA Certified
Yes
Product Type
Valve Trim
Type
DT17042SS
UPC
195205149217