This product requires certification to purchase.

Single Handle Shower Faucet in Matte Black (Trim Only)

Delta Faucet

Altado™ Single Handle Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT14042BL
  • Item #11781377
  • Manufacturer Part #DT14042BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Altado™ Single Handle Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT14042BL
  • Item #11781377
  • Manufacturer Part #DT14042BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Shower valve trim only, must buy MultiChoice® rough separately
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-31/100 in
Height
6-1/2 in
Characteristics & Features
Collection
Altado™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CSA Certified
Yes
Type
DT14042BL
UPC
195205149064