This product requires certification to purchase.

Two Handle Multi Function Shower Faucet in Stainless (Trim Only)

Delta Faucet

Altado™ Two Handle Multi Function Shower Faucet in Stainless (Trim Only)

  • Fast #
  • Part #DT17242SS
  • Item #11781406
  • Manufacturer Part #DT17242SS
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Altado™ Two Handle Multi Function Shower Faucet in Stainless (Trim Only)

  • Fast #
  • Part #DT17242SS
  • Item #11781406
  • Manufacturer Part #DT17242SS
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Tub and shower trim only. Must purchase MultiChoice® rough separately
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • ADA Compliant
  • Backed by Delta's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
11-63/100 in
Height
14 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Altado™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Showerhead Function
Multi
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Type
DT17242SS
WaterSense Labeled
Yes
UPC
195205149286