This product requires certification to purchase.

Two Handle Roman Tub Faucet in Champagne Bronze (Trim Only)

Delta Faucet

Altado™ Two Handle Roman Tub Faucet in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT2742CZ
  • Item #11781418
  • Manufacturer Part #T2742-CZ
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Altado™ Two Handle Roman Tub Faucet in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT2742CZ
  • Item #11781418
  • Manufacturer Part #T2742-CZ
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ADA Compliant
  • 1.75 gpm @ 80 psi, 6.6 L/min @ 552 kPa
  • 3-hole 8" installation
  • Standard spout
  • WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
  • Trim kit only, must order rough separately to complete the unit
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
10-19/100 in
Faucet Center Size
8 in
Flow Rate
10.0 gpm
Height
10-1/2 in
Characteristics & Features
Collection
Altado™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Trim Only
Yes
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
Yes
CSA Certified
Yes
Type
DT2742CZ
UPC
195205149408