DESCRIPTION

Delta Faucet Anchor Kit

DRP61122

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass, Metal
Trim Only
No
WaterSense Labeled
No

Starting at
$12.3
EACH
  • QUANTITY