1.5 gpm Shower Faucet Trim with Single Lever Handle in Brilliance Stainless (Trim Only)
Ara® 1.5 gpm Shower Faucet Trim with Single Lever Handle in Brilliance Stainless (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- ADA Compliant
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- WaterSense® certification promotes water conservation
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- Spray settings include: H2OKinetic spray
- WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Pressure Balance
- Collection:
- Ara®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 10-3/50 in
- End Connection 1:
- Universal
- End Connection 2:
- Universal
- End Connections:
- Universal
- Faucet Connection:
- Universal
- Faucet Material:
- Brass
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Pressure Balancing
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-14/25 in
- Material:
- Brass
- Maximum Height:
- 8-14/25 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 5-5/16 in
- Pressure - Maximum:
- 80 psi
- Product Type:
- Faucet
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- H2Okinetic®
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 3.75 lb
- Width:
- 5-5/16 in