24 in. Towel Bar in Matte Black

You last purchased this on
 
Delta Faucet

Ara® 24 in. Towel Bar in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ara® 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #D77524BL
  • Item #7290672
  • Manufacturer Part #77524-BL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Perfectly coordinates with the Ara bath collection
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Ara®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/8 in
IAPMO Listed -:
No
Length:
24 in
Material:
Metal
Maximum Height:
2-13/100 in
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Overall Width:
26-1/8 in
Projection:
3-1/2 in
Side Spray:
No
Smart Home Enabled:
No
Towel Bar Included:
Yes
Weight:
1.946 lb