2-3/8 in. Plastic Bracket in Venetian Bronze
Universal Showering 2-3/8 in. Plastic Bracket in Venetian Bronze
Frequently Purchased Together
Product Details
- Overall height: 2-3/8 in.
- Depth: 4-1/4 in.
- Covered under Delta's limited lifetime faucet & finish warranty
- Concealed installation screws for a sleek installation
- Hose mount for conical nuts
- Adjustable
- Square wall mounted bracket
- Width: 2-3/8 in.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 4-1/4 in
- Faucet Part Type:
- Bracket
- Fits Brand:
- Delta
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 2-19/50 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/8 in
- Material:
- Plastic
- Maximum Height:
- 2-19/50 in
- NSF Certified:
- No
- Pause Control:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.553 lb
- Width:
- 2-3/8 in