H2Okinetic® Single-Setting Adjustable Wall Mount Hand Shower in Lumicoat® Stainless
Ara™ H2Okinetic® Single-Setting Adjustable Wall Mount Hand Shower in Lumicoat® Stainless
Frequently Purchased Together
Product Details
Product Details
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Lumicoat™ finish easily wipes clean without cleaners and chemicals
- Spray settings include: H2OKinetic spray
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- Includes 60 in. hose
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Ara™
- Depth:
- 4-9/100 in
- Flow Rate:
- 1.75 gpm
- Height:
- 8-1/2 in
- Hose Length:
- 60 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- WaterSense Labeled:
- Yes