Metal Lever Handle Kit in Brilliance Stainless
Ara® Metal Lever Handle Kit in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 14 series shower applications
- Metal lever handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ara®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 1-47/50 in
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Handle Kit
- Height:
- 4-31/100 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 4-31/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 0.9 lb