Single Function Showerhead in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Ara® Single Function Showerhead in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ara® Single Function Showerhead in Brilliance® Stainless

  • Fast #
  • Part #DRP70171SS15
  • Item #7007828
  • Manufacturer Part #RP70171-SS15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • H2Okinetic® spray creates a shower with more warmth, coverage and intensity
  • Spray settings include: H2Okinetic® spray
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Ara®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
5-19/50 in
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Plastic
Height:
2-3/4 in
IAPMO Listed -:
No
Length:
6 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
H2Okinetic Technology®
Style:
Modern
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
0.852 lb
Width:
6 in