DESCRIPTION

  • Open channel spout creates a harmonious waterfall ambiance
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Single hole installation
  • Less pop-up
  • ADA Compliant
  • Single hole installation
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Channel spout
  • Channel spout

Delta Faucet Ara® Single Handle Vessel Filler Bathroom Sink Faucet in Brilliance Stainless

D768LFSS

Manufacturer Part #: 768LF-SS

Color/Finish

Stainless

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
Bathroom Faucet Type
Vessel Filler
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Ara®
Deck Plate Included
No
Depth
6-19/50 in
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Vessel Mount
Faucet Valve Type
Ceramic Disc
Fitting Size 2
3/8 in
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
13-19/50 in
Lead Law Compliant
Yes
Maximum Height
13-19/50 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
5-19/100 in
Spout Type
Channel
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
5.4

Print