Single Function Hand Shower in Polished Chrome

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: H2OKINETIC SINGLE-SETTING HAND SHOWER
Delta Faucet Single Function Hand Shower in Lumicoat™ Chrome
Manufacturer Part #59567-PR-PK
You last purchased this on
 
Delta Faucet

Universal Showering Single Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: H2OKINETIC SINGLE-SETTING HAND SHOWER
Delta Faucet Single Function Hand Shower in Lumicoat™ Chrome
Manufacturer Part #59567-PR-PK
Delta Faucet

Universal Showering Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #D59567PK
  • Item #4783779
  • Manufacturer Part #59567-PK
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Spray settings include: H2OKinetic spray
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Type:
Tub and Shower Faucet
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
8-1/2 in
Hose Included:
No
Installation Type:
Wall Mount
Material Type:
ABS
Maximum Height:
8-1/2 in
NSF Certified:
No
Origin:
Global
Pause Control:
No
Product Type:
Faucet
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
H2Okinetic® Spray
Style:
Modern
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
0.365 lb
Width:
1-3/8 in