Temperature Cap and Knob in Brilliance Stainless

You last purchased this on
 
Delta Faucet

Ara® Temperature Cap and Knob in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ara® Temperature Cap and Knob in Brilliance Stainless

  • Fast #
  • Part #DRP75440SS
  • Item #4880232
  • Manufacturer Part #RP75440SS
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Ara®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
1-14/25 in
Faucet Part Type:
Temperature Cap Handle
GSA Approved:
No
Handle Type:
Handle Kit
Height:
1-63/100 in
IAPMO Listed -:
No
Material:
Plastic
Maximum Height:
1-63/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
WaterSense Labeled:
No
Weight:
0.17 lb