Ara® Valve Only Trim in Brilliance Matte Black

Part #DT14067BL  |  Item #7290718  |  Manufacturer Part #T14067-BL

$166.81 EACH
(Pricing is for Matte Black)

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Perfectly coordinates with the Delta Ara Bath collection
  • ADA Compliant

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

CSA Certified: Yes

Collection: Ara®

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 4-1/2 in

End Connection 1: Universal

End Connection 2: Universal

End Connections: Universal

Faucet Connection: Universal

Faucet Height: 6-1/2 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 6-1/2 in

Material: Brass

Maximum Height: 6-1/2 in

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Sink Material: Brass

Smart Home Enabled: No

Trim Only: Yes

Type: Faucet

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: Yes

Weight: 2.86

Width: 6-1/2 in