DESCRIPTION

  • Dual-function pressure balance cartridge
  • Order MultiChoice® universal rough-in separately
  • Metal lever handles
  • Red/blue indicator
  • Handle adjusts volume
  • Dial adjusts temperature

Delta Faucet Ara® Valve Trim Only in Brilliance Stainless Steel

DT17067SS

Manufacturer Part #: T17067-SS

Color/Finish

Stainless

SPECIFICATIONS

ADA Compliant
Yes
ASSE Standards
ASSE 1016
Application
Commercial
CSA Certified
Yes
Collection
Ara®
Depth
4-1/2 in
End Connection 2
Universal
End Connections
Universal
Faucet Connection
Universal
Faucet Height
6-1/2 in
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
2 in
Maximum Height
6-1/2 in
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Sink Material
Brass
Trim Only
Yes
Type
Faucet
Valve Trim Type
Pressure Balancing
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
Yes
Weight
2.7

Print