DESCRIPTION

  • 3-Setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)

Delta Faucet Ara® Valve Trim with 3-Setting Integrated Diverter in Polished Chrome

DT27867

Manufacturer Part #: T27867

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
CSA Certified
Yes
Collection
Ara®
Depth
5-13/100 in
End Connection 2
Universal
End Connections
Universal
Faucet Connection
Universal
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Tub & Shower Diverter Valve
Flow Rate
6.7 gpm
Handle Material
Metal
Handle Type
Lever
Height
7-81/100 in
Maximum Height
7-81/100 in
Number of Handles
Three Handle
Side Spray
No
Sink Material
Metal
Trim Only
Yes
Type
Faucet
Valve Trim Type
Transfer & Diverter
Valve Type
Tub & Shower Diverter Valve
WaterSense Labeled
No
Weight
3.828
Width
6-13/16 in

Print