Single Function Hand Shower in Polished Chrome
This product has been replaced by
Manufacturer Part #55567-PR
Single Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Spray settings include: H2OKinetic spray
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Includes 60 in. hose
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-9/100 in
- Faucet Connection:
- NPSM
- Faucet Height:
- 8-1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Maximum Height:
- 8-1/2 in
- Pause Control:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- H2Okinetic®
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.2 lb