6 in. Zinc Handle Kit in Polished Chrome

You last purchased this on
 
Delta Faucet

Ara® 6 in. Zinc Handle Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ara® 6 in. Zinc Handle Kit in Polished Chrome

  • Fast #
  • Part #DRP75500
  • Item #4880222
  • Manufacturer Part #RP75500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Ara®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2 in
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Length:
6 in
Material:
Zinc
Maximum Height:
6 in
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
2.2 lb
Width:
3 in