Single Handle Monoblock Bathroom Sink Faucet in Chrome
Arvo™ Single Handle Monoblock Bathroom Sink Faucet in Chrome
Frequently Purchased Together
Product Details
Product Details
- Fits 1 or 3-hole 4 in. installations with 6-5/16 in. optional deck plate
- Optional Escutcheon Included
- Pull-down spout
- Includes matching finish spring loaded pop-up with drain plug
- ADA compliant lever handle
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Polymer braided flexible supply hose with 3/8 in. compression fitting
- 1/2 in.-14 NPSM adapters
- Minimum 2-1/2 in. clearance to backsplash recommended
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- Collection:
- Arvo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Depth:
- 7-1/4 in
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-47/50 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Power Source:
- Battery
- Spout Height:
- 7-47/50 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- WaterSense Labeled:
- Yes