24 in. Towel Bar in Stainless
Arzo® 24 in. Towel Bar in Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 126-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 6 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Arzo bath collection
- Assembled dimensions: 2-5/8 in. H x 6 in. D x 26-3/4 in. W
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Collection:
- Arzo®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 6 in
- Diameter:
- 19-22/25 in
- Height:
- 2-63/100 in
- Installation Type:
- Wall Mount
- Length:
- 19-22/25 in
- Material:
- Zinc
- Maximum Height:
- 2-63/100 in
- Mount Type:
- Wall
- Number of Bars:
- 2
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 3.15 lb
- Width:
- 19-22/25 in