6-Function Diverter in Polished Chrome
This product has been replaced by
Manufacturer Part #T11967
Arzo® 6-Function Diverter in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes valve cartridge
- Available in two finishes
- For use with R11000 diverter rough-in
- Lifetime limited warranty on parts and finishes for original purchaser
- Rough-in R11000 sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Arzo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-91/100 in
- Faucet Height:
- 5 in
- Handle Type:
- Lever
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Weight:
- 2.04 lb
- Width:
- 4-1/2 in