Handle Cage Sub Assembly in Stainless
Commercial Handle Cage Sub Assembly in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Length:
- 8 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.15 lb
- Width:
- 1 in