Left-Hand Trip Lever
Arzo® Left-Hand Trip Lever
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Arzo bath collection
- Extends 1 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Collection:
- Arzo®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Installation Type:
- Front Mount, Side Mount
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No