Arzo® Scald-Guard Shower Only Trim in Brilliance Stainless (Trim Only)

Part #DT14286SS  |  Item #3319024  |  Manufacturer Part #T14286-SS

Color/Finish: Brilliance® Stainless

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Arzo
  • Trim only
  • Monitor Scald-Guard® valve keeps water temperature within +/-3°F
  • Handle Type: Lever
  • Required Accessories: MultiChoice® Rough-in valve: DR10000IP

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Arzo®

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Faucet Connection: IPS

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 2.0 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

Material: [Brass, Metal]

Maximum Pressure: 80 psi

Number of Handles: Single Handle

Overall Width: 7 in

Showerhead Flow Rate: 2.0 gpm

Trim Only: Yes

Type: DT14286SS

WaterSense Labeled: Yes

Width: 7 in