2.5 gpm Shower Faucet Trim with Double Lever Handle in Brilliance Stainless (Trim Only)

This product has been replaced by

Delta Faucet Stainless Single Handle Single Function Shower Faucet (Trim Only)
Delta Faucet One Handle Single Function Shower Faucet in Stainless (Trim Only)
Manufacturer Part #T17T267-SS
You last purchased this on
 
Delta Faucet

Arzo® 2.5 gpm Shower Faucet Trim with Double Lever Handle in Brilliance Stainless (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Stainless Single Handle Single Function Shower Faucet (Trim Only)
Delta Faucet One Handle Single Function Shower Faucet in Stainless (Trim Only)
Manufacturer Part #T17T267-SS
Delta Faucet

Arzo® 2.5 gpm Shower Faucet Trim with Double Lever Handle in Brilliance Stainless (Trim Only)

  • Fast #
  • Part #DT17T286SS
  • Item #3698541
  • Manufacturer Part #T17T286-SS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Must also order rough-in valve body
  • TempAssure® thermostatic valve cartridge
  • Back-to-back installation capability
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Arzo®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass, Metal
NSF Certified:
No
Number of Handles:
Two Handle
Overall Width:
7-1/8 in
Pressure - Maximum:
80 psi
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spout Reach:
2-3/4 in
Spray Type:
H2Okinetic®
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
7-1/8 in