Arzo® Shower Only Trim in Polished Chrome (Trim Only)

Part #DT14286SHQ  |  Item #3410015  |  Manufacturer Part #T14286-SHQ

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim only
  • For use with MultiChoice® Universal rough valve body (R10000 Series)
  • Back-to-back installation capability
  • Lifetime faucet and finish limited warranty for original purchaser

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Arzo®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Flow Rate: 2.0 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Material: [Brass, Metal]

Number of Handles: Two Handle

Overall Width: 7-1/4 in

Showerhead Flow Rate: 2.0 gpm

Trim Only: Yes

Type: DT14286SHQ

WaterSense Labeled: Yes

Width: 7-1/4 in