Single Handle Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)
This product has been replaced by
Manufacturer Part #T14067
Arzo® Single Handle Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with MultiChoice® Universal rough valve body (R10000 Series)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Brand Model Compatibility:
- R10000 Series Valves
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Arzo®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Escutcheon Height:
- 7-1/4 in
- Escutcheon Width:
- 7-1/4 in
- Faucet Connection:
- Universal
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes