Tub Only Faucet Monitor in Brilliance Stainless (Trim Only)

You last purchased this on
 
Delta Faucet

Arzo® Tub Only Faucet Monitor in Brilliance Stainless (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Arzo® Tub Only Faucet Monitor in Brilliance Stainless (Trim Only)

  • Fast #
  • Part #DT14186SS
  • Item #3573043
  • Manufacturer Part #T14186-SS
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with MultiChoice® universal rough
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Arzo®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Faucet Connection:
IPS
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Material:
Brass
Number of Handles:
Single Handle
Spout Type:
Non-Diverter
Trim Only:
Yes
Tub Spout Reach:
6-1/2 in
WaterSense Labeled:
Yes