Tub Only Faucet Monitor in Polished Chrome (Trim Only)
Arzo® Tub Only Faucet Monitor in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Monitor Scald-Guard® valve keeps water temperature within +/-3°F
- Arzo
- Required Accessories: MultiChoice® Rough-in valve: DR10000IP
- Chrome
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Arzo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Brass
- Number of Handles:
- Single Handle
- Spout Type:
- Non-Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-1/2 in
- WaterSense Labeled:
- Yes