DESCRIPTION

  • Arzo
  • Trim only
  • Monitor Scald-Guard® valve keeps water temperature within +/-3°F
  • Chrome
  • Required Accessories: MultiChoice® Rough-in valve: DR10000IP

Delta Faucet Arzo® Tub Only Faucet Monitor in Polished Chrome (Trim Only)

DT14186

Manufacturer Part #: T14186

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
CSA B125.1
Collection
Arzo®
Faucet Connection
IPS
Faucet Mount
Wall Mount
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Spout Reach
6-1/2 in
Spout Type
Non-Diverter
Trim Only
Yes
Tub Spout Reach
6-1/2 in
Type
DT14186
WaterSense Labeled
Yes

Print