Cap and Knob in Brilliance® Stainless
Ashlyn® Cap and Knob in Brilliance® Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ashlyn®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 1-14/25 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Height:
- 1-1/10 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Maximum Height:
- 1-1/10 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- Weight:
- 0.15 lb