Single Handle Multi Function Shower Faucet in Chrome (Trim Only)
Ashlyn® Single Handle Multi Function Shower Faucet in Chrome (Trim Only)
Frequently Purchased Together
Product Details
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: Full Body Spray, Massage Spray, Full Body with Massage Spray, and Pause
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Ashlyn®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- EPA Compliant:
- Yes
- Escutcheon Height:
- 6 in
- Escutcheon Width:
- 6 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 10-3/8 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 5-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pause Control:
- Yes
- Pressure - Maximum:
- 80 psi
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.4 lb
- Width:
- 5-1/2 in