Delta Faucet
Ashlyn® Plastic Tub Spout in Brilliance® Stainless
Part #DRP77092SS | Item #4918952 | Manufacturer Part #RP77092SS
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 10000
How to get it:
Product Details
- For use with Delta Ashlyn® tub-only faucets
- Non-diverting tub spout
- Sweat onto 1/2 in C.W.T
- Thread onto 1/2 in IPS
- Durable non-metallic construction
- RP12307 adapter assembly included
- Genuine Delta repair part
Specifications
ADA Compliant: No
CEC Compliant: For Sale in CA
Collection: Ashlyn®
Color Finish: Brilliance® Stainless
Color Finish Category: Stainless Steel
Faucet Part Type: Tub Spout
Flow Rate: 18 gpm
GSA Approved: No
Height: 3-3/16 in
IAPMO Listed: No
Installation Type: Wall Mount
Material: Plastic
NSF Certified: No
Side Spray: No
Smart Home Enabled: No
Spout Type: Non-Diverter
Style: Traditional
Trim Only: No
Tub Spout Reach: 7-47/50 in
UL Listed: No
WaterSense Labeled: No
Weight: 1.05
Width: 3 in