Shower Faucet with Double Lever Handle in Brilliance Brushed Bronze (Trim Only)
Baliza® Shower Faucet with Double Lever Handle in Brilliance Brushed Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Independent temperature and volume control
- 7 1/8" raincan showerhead featuring H2Okinetic® Technology
- For use with MultiChoice® Universal Rough
- RP74785 extension kit extends rough installation up to 1 3/4"
- 7" decorative, solid brass construction shower arm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Baliza®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Depth:
- 11-1/4 in
- Faucet Material:
- Zinc
- Faucet Type:
- Tub and Shower Faucet
- Green Product:
- Yes, WaterSense
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- Material:
- Zinc
- Maximum Height:
- 10 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Overall Width:
- 7-1/8 in
- Pressure - Maximum:
- 80 psi
- Product Type:
- Faucet
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Spray Type:
- H2Okinetic®
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 5.415 lb
- Width:
- 7-1/8 in