One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Baliza® One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Frequently Purchased Together
Product Details
- Independent temperature and volume control
- 7 1/8" raincan showerhead featuring H2Okinetic® Technology
- For use with MultiChoice® Universal Rough
- RP74785 extension kit extends rough installation up to 1 3/4"
- 7" pull-up diverter tub spout
- 7" decorative, solid brass construction shower arm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Baliza®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Maximum Height:
- 13-4/25 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 7 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 8.6 gpm
- Tub Spout Reach:
- 7 in
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes
- Weight:
- 6.4 lb