Two Lever Handle Floor Mount Filler in Venetian Bronze Trim Only
Baliza® Two Lever Handle Floor Mount Filler in Venetian Bronze Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handles
- Bi-directional diverter lever handle
- 8 1?4” spout reach (deck & floor mount), 10 1?2” spout reach (wall mount)
- Tub drain not included
- 60"- 82” stretchable, finished metal hose
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Baliza®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 11-31/100 in
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 10-63/100 in
- Maximum Height:
- 10-63/100 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 8-1/4 in
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 4.51 lb