7 in. Metal Handle Kit in Polished Chrome

You last purchased this on
 
Delta Faucet

Innovations 7 in. Metal Handle Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Innovations 7 in. Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #DH64
  • Item #437174
  • Manufacturer Part #H64
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sold in pairs
  • Finish guaranteed not to tarnish or corrode
  • Handle bases only
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Collection:
Innovations
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
Handle Type:
Metal Lever
Length:
7 in
Material:
Metal
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.172 lb
Width:
3-1/2 in