DESCRIPTION

  • 32" minimum supply lines
  • 62" hose
  • DIAMOND™ Valve
  • Electronic faucet
  • Flow rate: 1.8 gpm at 60 psi
  • Lever handle
  • MagnaTite® docking system
  • Max deck thickness: 2 1/2"
  • Multi-Flow™spray settings
  • Touch feature to activate on/off

Delta Faucet Addison™ Bar Faucet with Single Lever Handle

D9992TDST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Addison™
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
IsAcceptableImage
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Single Handle
Spout Height
9-5/16 in
Spout Reach
6-25/64 in
Spout Type
Pull Down
WaterSense Labeled
No
Width
6-1/4 in

Starting at
$401.44
EACH
  • QUANTITY